Skip Content
TEXTURE BRUSH,SNGL CROWFOOT,13-1/2X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEXTURE BRUSH,SNGL CROWFOOT,13-1/2X

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13P493
  • Mfr. Model # 13P493
  • UNSPSC # 30161503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Application For Texturing Wallboard
  • Length (In.) 13-1/2
  • Item Texture Brush
  • Number of Pieces 1
  • Size 13-1/2 x 9-1/8"
  • Type Single Crowfoot
  • Width (In.) 9-1/8
  • Construction Wood/Tampico
  • Characteristics Brown Tampico Fiber Core on Hardwood Block

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list