TETHER RDY XL NDL NOS PLR GRIP 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TETHER RDY XL NDL NOS PLR GRIP 6IN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT226GXL-TT
  • Mfr. Model # 226GXL-TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 135
  • Shipping Weight 0.42 lbs

Technical Specs

  • Features Jaws are Milled with Sharp, Accurate Teeth, Accurately Machined Joints Assembled with Permanent Rivet for Strength and Precision Movement, the Red Vinyl Grips are Branded Proto on Inside of Pliers Hand for Help in Product Identification
  • Handle Type Drop Forged Knurled
  • Material Drop Forged Steel
  • Item Nose Plier
  • Handle Colour Red
  • Max. Jaw Opening 1-9/16"
  • Overall Length 6-1/4"
  • Standards ASME B107.23-2004
  • Side Cutter Yes
  • Jaw Length 1-15/16"
  • Spring Return No
  • Joint Type Solid
  • Jaw Width 11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list