!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TETHER RDY XL NDL NOS PLIER GRP 8IN

TETHER RDY XL NDL NOS PLIER GRP 8IN

PROTO

TETHER RDY XL NDL NOS PLIER GRP 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TETHER RDY XL NDL NOS PLIER GRP 8IN

TETHER RDY XL NDL NOS PLIER GRP 8IN

PROTO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRT228GXL-TT
  • Mfr. Model # 228GXL-TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Item Nose Plier
  • Jaw Bend 0 Degrees
  • Jaw Length 2-15/64"
  • Voltage Rating Not Rated
  • Handle Colour Red
  • Joint Type Solid
  • Nose Shape Straight
  • Overall Length 8"
  • Tip Width 7/16"
  • Features Jaws are Milled with Sharp, Accurate Teeth, Accurately Machined Joints Assembled with Permanent Rivet for Strength and Precision Movement, the Red Vinyl Grips are Branded Proto on Inside of Pliers Hand for Help in Product Identification
  • Jaw Width 13/16"
  • Standards ASME B107.23-2004

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list