TETHER RDY XL LINEMAN PLIER GRP 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TETHER RDY XL LINEMAN PLIER GRP 8IN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT268GXL-TT
  • Mfr. Model # 268GXL-TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Technical Specs

  • Handle Type Dipped
  • Item Linemans Pliers
  • Overall Length 8-3/4"
  • Material Drop Forged Steel
  • Standards ASME B107.23-2004
  • Jaw Length 1-1/2"
  • Features Key Ring Tether Attachment Point in Handle, Jaws are Milled with Sharp, Accurate Teeth, Accurately Machined Joints Assembled with Permanent Rivet for Strength and Precision Movement, the Red Vinyl Grips are Branded Proto on Inside of Pliers Hand for Help in Product Identification, Pliers with Teeth on Inside Joint are Milled Parallel with Pliers Halves for Perpendicular Grab While Pulling Wire, Fish Tape, Etc.
  • Wire Crimper Yes
  • Fish Tape Puller Yes
  • Jaw Thickness 9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list