TETHER RDY XL HD DIAG PLIER GRP 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TETHER RDY XL HD DIAG PLIER GRP 8IN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT210AHGXL-TT
  • Mfr. Model # 210AHGXL-TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Item Diagonal Cutting Pliers with Grip
  • Handle Type Dipped
  • Handle Colour Red
  • Material Drop Forged Alloy Steel
  • Max. Jaw Opening 1"
  • Overall Length 8-1/4"
  • Standards ASME B107.23-2004
  • Spring Return No
  • Jaw Length 51/64"
  • Features Jaws are Milled with Deep, Sharp, Lobster Claw Design That Give Two Gripping Areas with Each Position, Combination Pliers Have Shear Type Cutters
  • Jaw Bend 0 Degrees
  • Jaw Width 1-11/64"
  • Nose Type Oblique

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list