Skip Content
TETHER RDY XL GRV JNT PLIER GRP 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TETHER RDY XL GRV JNT PLIER GRP 5IN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT261SGXL-TT
  • Mfr. Model # 261SGXL-TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 133
  • Shipping Weight 0.45 lbs

Technical Specs

  • Features Precision Milled Undercut Groove Joint Provides Interlocking Feature for Powerful Non-Slip Performance, Special Fastener Ensures Permanent Assembly, Yet Allows for Easy Adjustment, Angled Teeth Provide Superior Gripping Power Over Standard Right Angled Teeth, Plastisol Grips for Added Comfort
  • Finish Polished
  • Item Groove Joint Pliers
  • Material Drop Forged Alloy Steel
  • Max. Jaw Opening 0.54"
  • Overall Length 5"
  • Standards ASME B107.23-2004
  • No. of Jaw Positions 3
  • Adjustment Type Groove Joint
  • Jaw Length 13/32"
  • Tether Capable Tether Ready
  • Plier Jaw Style Straight Jaw
  • Handle Type Dipped
  • Includes Flush Fastener
  • Jaw Width 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list