TETHER RDY XL DIAG PLIERS GRIP 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TETHER RDY XL DIAG PLIERS GRIP 6IN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT206GXL-TT
  • Mfr. Model # 206GXL-TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • Handle Type Dipped
  • Item Diagonal Cutting Pliers with Grip
  • Handle Colour Red
  • Material Drop Forged Alloy Steel
  • Max. Jaw Opening 27/32"
  • Overall Length 6-1/10"
  • Standards ASME B107.23-2004
  • Jaw Length 27/32"
  • Spring Return No
  • Features Jaws are Milled with Deep, Sharp, Lobster Claw Design That Give Two Gripping Areas with Each Position, Combination Pliers Have Shear Type Cutters
  • Nose Type Oval
  • Jaw Bend 0 Degrees
  • Jaw Width 49/64"
  • Tether Capable Tether Ready
  • Cut Flush
  • Voltage Rating Not Rated
  • Tip Width 7/16"
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Wire Stripper No
  • ESD Safe No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list