!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TETHER RDY XL BNT NDL PLIER 6 3/4IN

TETHER RDY XL BNT NDL PLIER 6 3/4IN

PROTO

TETHER RDY XL BNT NDL PLIER 6 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TETHER RDY XL BNT NDL PLIER 6 3/4IN

TETHER RDY XL BNT NDL PLIER 6 3/4IN

PROTO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRT225GXL-TT
  • Mfr. Model # 225GXL-TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Item Nose Plier
  • Jaw Bend 70 Degrees
  • Jaw Length 7/8"
  • Voltage Rating Not Rated
  • Handle Colour Red
  • Joint Type Solid
  • Nose Shape Bent
  • Overall Length 5-5/8"
  • Tip Width 13/32"
  • Features Jaws are Milled with Deep, Sharp, Lobster Claw Design, Combination Pliers Have Shear Type Cutters, Non-gripped Versions are Complemented with Deep, Strong, Drop-forged Knurled Impressions Making it Non-slip, Impressions can also be Used to File Off a Burr
  • Jaw Width 11/16"
  • Standards ASME B107.23-2004

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list