TETHER RDY 5/16IN COLD CHISEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TETHER RDY 5/16IN COLD CHISEL

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT86A1/4S2TT
  • Mfr. Model # 86A1/4S2TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 170
  • Shipping Weight 0.45 lbs

Technical Specs

  • Application Demolition
  • Item Tether Ready Cold Chisel
  • Length 5-1/8"
  • Material S2 Steel
  • Number of Pieces 1
  • Type Tether Ready
  • Tip Size 5/16"
  • Characteristics Modified Parabolic Striking End
  • Hex 1/4"
  • Includes Chisel Only
  • Size 5/16"
  • Style Tether Ready Chisel
  • Meets/Exceeds ASME
  • Tether Capable Tether Ready

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list