Skip Content
TETHER RDY 3/8DR L HDL RATCHET 11IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TETHER RDY 3/8DR L HDL RATCHET 11IN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5250XL-TT
  • Mfr. Model # 5250XL-TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Double Nickel Chrome, Black Oxide Finish
  • Item Hand Ratchet
  • Features Corrosion-Resistant, Skyhook(TM) Ready Through-Hole Built Directly Into the Handle, Sealed Design Helps Prevent Debris from Entering Ratchet Mechanism Reducing Wear. Also, Helps to Keep Lubrication Contained within the Components. Patent Pending Design, Contoured, Ergonomically-Designed Handle for Comfort, Knurled Bands Allow for Increased Grip and Slip Resistance, Field Repairable
  • Material Alloy Steel
  • Drive Size 3/8"
  • Head Style Pear
  • Overall Length 11"
  • Reversing Yes
  • Number of Geared Teeth 45
  • Standards ASME B107.500
  • Min. Arc Swing 8 deg.
  • Repair Kit J5249XLRK
  • Head Movement Fixed
  • For Use With 3/8" Drive Sockets
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list