TETHER RDY 1/16IN PIN PUNCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TETHER RDY 1/16IN PIN PUNCH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT471-4X1-16TT
  • Mfr. Model # 471-4X1-16TT
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Hex (In.) 1/4"
  • Item Drive Pin Punch
  • Tip Size (In.) 1/16
  • Length (In.) 4-3/8"
  • Design 2 - Piece
  • Application Tethered for Working At Heights
  • Construction S2 Steel
  • Characteristics Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, Black Oxide Finish, Reverse Taper to Help Prevent Binding
  • Meets/Exceeds Asme B107.48
  • Tether Capable Tether Ready
  • Type Barrel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list