Skip Content
TETHER 36IN W SCREW GATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TETHER 36IN W SCREW GATE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTT-SGS36OR
  • Mfr. Model # T-SGS36OR
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Item Positive Control Tool Lanyard, Screw Gate, 36"
  • Material High Strength Nylon Webbing
  • For Use With Tether Ready Tool and Accessories
  • Installation Method Manual/ Screwgate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list