Skip Content
TESTR 35 WATERPROOF MULTIPARAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TESTR 35 WATERPROOF MULTIPARAMETER

OAKTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9NWM5
  • Mfr. Model # 9NWM5
  • UNSPSC # 60104202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Includes Case, Batteries and Lanyard
  • Item Waterproof MultiParameter Meter
  • Operating Temp. Range (F) 32 to 122 Degrees
  • pH Range 0.00 to 14.00
  • pH Accuracy +/-0.1
  • Temp. Accuracy +/-0.9 Degrees F
  • Waterproof Yes
  • Calibration 3 or 5 (pH), 1 or 3 (Conductivity)
  • TDS Accuracy +/-1% F.S.
  • TDS Range 0.0 to 99.9 ppm, 100 to 999 ppm, 1.00 to 10.00 ppt
  • Electric Conductivity Range 0.0 to 199.9 micron S/cm, 200 to 1999 micron S/cm, 2.00 to 20.00 mS/cm
  • Electric Conductivity Accuracy +/-1% F.S.
  • Salinity Range 0.0 to 99.9 ppm, 100 to 999 ppm, 1.00 to 10.00 ppt, 0.0 to 1.00%
  • Salinity Accuracy +/-1% F.S.
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range 0 to 50 Degrees C
  • Sub-Category Pocket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list