TESTING SIEVE,BRASS,12 IN DIA,3.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TESTING SIEVE,BRASS,12 IN DIA,3.25

ADVANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R969
  • Mfr. Model # 13R969
  • UNSPSC # 11162108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Wire Dia. .125 mm
  • Type Woven Wire Cloth
  • Overall Depth 3.25"
  • Item USA Standard Testing Sieve
  • Outside Dia. 12"
  • Mesh Size No. 80
  • Screen Material Stainless Steel
  • Frame Material Brass
  • Standards ASTM E 11
  • Opening Size .0070"
  • Mesh Size Range Medium
  • Frame Inside Dia. 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list