Skip Content
TESTING SIEVE,BRASS,12 IN DIA,3.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TESTING SIEVE,BRASS,12 IN DIA,3.25

ADVANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R908
  • Mfr. Model # 13R908
  • UNSPSC # 11162108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Item USA Standard Testing Sieve
  • Overall Depth 3.25"
  • Outside Dia. 12"
  • Type Woven Wire Cloth
  • Wire Dia. .071 mm
  • Mesh Size No. 140
  • Screen Material Stainless Steel
  • Frame Material Brass
  • Standards ASTM E 11
  • Opening Size .0041"
  • Frame Inside Dia. 12"
  • Mesh Size Range Fine

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list