Skip Content
TESTING SIEVE,BRASS,12 IN DIA,3.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TESTING SIEVE,BRASS,12 IN DIA,3.25

ADVANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R906
  • Mfr. Model # 13R906
  • UNSPSC # 11162108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Outside Dia. 12"
  • Item USA Standard Testing Sieve
  • Overall Depth 3.25"
  • Type Woven Wire Cloth
  • Mesh Size No. 14
  • Wire Dia. .71 mm
  • Frame Material Brass
  • Screen Material Stainless Steel
  • Opening Size .0555"
  • Standards ASTM E 11
  • Mesh Size Range Medium
  • Frame Inside Dia. 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list