Skip Content
TESTING SIEVE,BRASS,12 IN DIA,3.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TESTING SIEVE,BRASS,12 IN DIA,3.25

ADVANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R875
  • Mfr. Model # 13R875
  • UNSPSC # 11162108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • Item USA Standard Testing Sieve
  • Outside Dia. 12"
  • Type Woven Wire Cloth
  • Overall Depth 3.25"
  • Wire Dia. 3.15 mm
  • Frame Material Brass
  • Mesh Size 3/4"
  • Screen Material Stainless Steel
  • Standards ASTM E 11
  • Opening Size .750"
  • Frame Inside Dia. 12"
  • Mesh Size Range Coarse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list