Skip Content
TESTING SIEVE,BRASS,12 IN DIA,3.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TESTING SIEVE,BRASS,12 IN DIA,3.25

ADVANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R854
  • Mfr. Model # 13R854
  • UNSPSC # 11162108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Outside Dia. 12"
  • Overall Depth 3.25"
  • Item USA Standard Testing Sieve
  • Mesh Size 1/4"
  • Type Woven Wire Cloth
  • Wire Dia. 1.8 mm
  • Screen Material Stainless Steel
  • Frame Material Brass
  • Standards ASTM E 11
  • Mesh Size Range Coarse
  • Opening Size .250"
  • Frame Inside Dia. 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list