Skip Content
TESTING SIEVE,BRASS,12 IN DIA,3.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TESTING SIEVE,BRASS,12 IN DIA,3.25

ADVANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R830
  • Mfr. Model # 13R830
  • UNSPSC # 11162108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Item USA Standard Testing Sieve
  • Outside Dia. 12"
  • Type Woven Wire Cloth
  • Overall Depth 3.25"
  • Wire Dia. 1.8 mm
  • Mesh Size .265"
  • Frame Material Brass
  • Screen Material Stainless Steel
  • Standards ASTM E 11
  • Mesh Size Range Coarse
  • Opening Size .265"
  • Frame Inside Dia. 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list