Skip Content
TESTING SIEVE,100,STAINLESS STEEL,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TESTING SIEVE,100,STAINLESS STEEL,2

ADVANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9W632
  • Mfr. Model # 9W632
  • UNSPSC # 11162108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Outside Dia. 8"
  • Overall Depth 2"
  • Mesh Size 150micron m
  • Item Testing Sieve
  • Screen Material Stainless Steel
  • Standards ASTM E-11
  • Frame Material Brass
  • Opening Size #100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list