TESTING SIEVE,BRASS,12 IN DIA,3.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TESTING SIEVE,BRASS,12 IN DIA,3.25

ADVANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R921
  • Mfr. Model # 13R921
  • UNSPSC # 11162108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Item USA Standard Testing Sieve
  • Outside Dia. 12"
  • Overall Depth 3.25"
  • Wire Dia. .045 mm
  • Mesh Size No. 230
  • Type Woven Wire Cloth
  • Screen Material Stainless Steel
  • Standards ASTM E 11
  • Frame Material Brass
  • Frame Inside Dia. 12"
  • Opening Size .0025"
  • Mesh Size Range Fine

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list