Skip Content
TESTING PAN, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TESTING PAN, STAINLESS STEEL

ADVANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8CJP9
  • Mfr. Model # 8CJP9
  • UNSPSC # 41105003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Item Testing Pan
  • Frame Material Stainless Steel
  • Overall Depth 3.25"
  • Screen Material Stainless Steel
  • Outside Dia. 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list