Skip Content
TESTING PAN COVER,SS,LIFT RING,8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TESTING PAN COVER,SS,LIFT RING,8 IN

ADVANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8VPR5
  • Mfr. Model # 8VPR5
  • UNSPSC # 41105003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Outside Dia. 8"
  • Item Testing Pan Cover
  • Overall Depth 1.625"
  • Type Lifting Ring
  • Frame Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list