Skip Content
TESTING PAN COVER,BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TESTING PAN COVER,BRASS

ADVANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8N518
  • Mfr. Model # 8N518
  • UNSPSC # 41105003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Standards ASTM E-11
  • Outside Dia. 8"
  • Item Testing Pan Cover
  • Frame Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list