Skip Content
TESTER SOIL COMPACTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TESTER SOIL COMPACTION

DICKEY-JOHN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LBB3
  • Mfr. Model # 2LBB3
  • UNSPSC # 41113910
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • Includes Two Tips and Instructions
  • Item Soil Compaction Tester
  • Probe Length (In.) 30
  • Pressure Range (PSI) 0 to 500
  • Probe Material Steel
  • Probe Dia. (In.) 1/2 and 3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list