TESTER PHASE AND MOTOR ROTATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TESTER PHASE AND MOTOR ROTATION

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT480403
  • Mfr. Model # 480403
  • UNSPSC # 41113602
  • CATALOGUE PAGE # 1275
  • Shipping Weight 0.6 lbs

Product Details

Indicates phase orientation and whether each of the three phases is live

Technical Specs

  • Item Phase and Motor Rotation Tester
  • Display LED
  • Includes (3) Test Leads with Large Color-Coded Alligator Clips, 9 V Battery, and Pouch Case
  • Safety Rating CAT III 600 V
  • Motor Rotation Yes
  • Voltage Range 40 - 600 V
  • Phase Rotation Yes
  • Frequency Range 2 - 400 Hz
  • Phase Voltage Present Indicator Yes
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list