TESTER KIT, OIL PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TESTER KIT, OIL PRESSURE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1UBG3
  • Mfr. Model # 1UBG3
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Technical Specs

  • Includes Pressure Bell, Pressure Gauge and Hose Assembly, 5 Threaded Adapters, Chevrolet V8 Large Diameter Spacer Ring, Chevrolet V8 Threaded Adapter Sleeve, and Chrysler Small Diameter Spacer Ring
  • Application -
  • Item Tester Kit
  • Material Rubber Hose, Aluminum, Zinc, And Steel
  • Number of Pieces 10
  • Used For For Testing Engine Oil Pressure In The Oil Filter On Most Car And Light Trucks
  • Type Oil Pressure
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list