Skip Content
TESTER HARDNESS ROCKWELL HR-521 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TESTER HARDNESS ROCKWELL HR-521

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT810-202-03A
  • Mfr. Model # 810-202-03A
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 704
  • Shipping Weight 1.0 lbs

Product Details

Hardness testing unit. Multiple test force generation for Rockwell, Rockwell superficial and Brinell hardness. Features automatic force control witha closed loop feed back, touch screen operation with back-lit LCD graphic display, RS-232C and SPC data output.

Technical Specs

  • Body Size 9.84" W, 26.38" D, 23.82" H
  • Features Force Control With a Closed Loop Feed Back, Touch Screen Operation With Back-Lit Lcd Graphic Display, Rs-232C and Spc Data Output
  • Finish White
  • Includes Power Supply, Control Unit
  • Graduations Rockwell, Rockwell Superficial, Brinell
  • Item Tester Hardness
  • Material Steel
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list