TESTER HARDNESS HR-210MR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TESTER HARDNESS HR-210MR

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT963-220-10A
  • Mfr. Model # 963-220-10A
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 703
  • Shipping Weight 66200.0 lbs

Product Details

Economy type Rockwell hardness testing machine. Diamond indenter (HRA, HRD, HRC) and 1/16 inch diameter steel ball indenter (HRF, HRB, HRG) are provided. The dial indicator can be zero-set automatically allowing the preliminary test load to be applied with the table eleveation wheel only. Features include an RS-232C and SPC output and automatic Load control.

Technical Specs

  • Item Tester Hardness
  • Features Rs-232C and Spc Output and Automatic Load Contro

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list