Skip Content
TESTER GRAIN MOISTURE HAND HELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TESTER GRAIN MOISTURE HAND HELD

DICKEY-JOHN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LBB1
  • Mfr. Model # 2LBB1
  • UNSPSC # 41112701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Technical Specs

  • Includes Carrying Case and instructions
  • Item Grain Moisture Tester
  • Ambient Temp. Range 41 to 113 F
  • Display LCD
  • Type Handheld
  • Interface Touch Pad
  • Power Source 9V Battery
  • Moisture Content 5 to 45%, Grain Dependent
  • Sample Size 250 Grams Depending on Grain
  • Grain Temperature 32 Degrees to 122 Degrees F
  • Number of Languages 10
  • Number of Grain Calibrations in Memory 20
  • Ambient Humidity Range 0 to 95%
  • Temp. Differential 36 Degrees F
  • Cycle Time 16 Sec.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list