TESTER GFCI CUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TESTER GFCI CUBE

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEGT10GFI
  • Mfr. Model # GT10GFI
  • UNSPSC # 41113641
  • CATALOGUE PAGE # 1233
  • Shipping Weight 0.1 lbs

Product Details

GFCI circuit tester, checks 120V grounded outlets, GFCI receptacles or GFCI circuit breaker protected circuits for correct / incorrect wiring.

Technical Specs

  • Item GFI Circuit Tester
  • Includes Tester
  • NEMA Plug Configuration 5-15R Receptacal(Polarized)
  • Voltage 120 V
  • Manufacturers Warranty Length Limited Lifetime Warranty
  • Standards ETL
  • Ground Impedance Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list