Skip Content
TESTER, FUEL INJECTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TESTER, FUEL INJECTION

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1MZT4
  • Mfr. Model # 1MZT4
  • UNSPSC # 25172405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Includes Pressure Test Gauge, 39" Long Rubber Hose, 5-Pc. Test Adapters, Hose Connect Adapter
  • Item Tester
  • Material Copper And Steel
  • Application Tests cars with single and dual injectors
  • Number of Pieces 9
  • Type Fuel Injection
  • Used For Testing Pressure Fuel Injection Systems
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list