TESTER FLUORESCENT LIGHTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TESTER FLUORESCENT LIGHTING

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2210-20
  • Mfr. Model # 2210-20
  • UNSPSC # 41111917
  • CATALOGUE PAGE # 1285
  • Shipping Weight 1.45 lbs

Product Details

Fluorescent lighting tester, power source 4 AA NEDA 15A, IEC LR6, Includes 2210-20 fluorescent lighting tester, (1) antenna adapter, 4 AA batteries, manual and carrying case.

Technical Specs

  • Includes (1) Antenna Adapter, 4 AA Batteries, Manual, and Carrying Case
  • Item Fluorescent Lighting Tester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list