TESTER DIGITAL HUMIDITY + TEMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TESTER DIGITAL HUMIDITY + TEMP

GENERAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTIDBAR880
  • Mfr. Model # DBAR880
  • UNSPSC # 41114402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Thermometer/Humidity meter, 3-channel wireless, temp range remote -20 to 60 C, temp range indoor 0 to 50C, humidity range 20 to 99%, reads upto 3 remote sensors, display LCD, requires 4 AA batteries. Includes remote unit, instructions.

Technical Specs

  • Features Reads up to 3 Remote Sensors, Min/Max Memory, Temperature Trend Indicator, Clock with Alarm and Snooze, and Calendar, and Moon Cycle with Tide Indicator
  • Item Wireless Multizone Thermometer/Barometer
  • Includes (2) AA Batteries Base Unit, (2) AA Batteries Remote Unit, (1) RSATH Sensor
  • Temp. Range (F) Indoor 32 Degrees - 122 Degrees , Outdoor -4 Degrees - 140 Degrees
  • Power Source Battery
  • Display Digital LCD
  • Relative Humidity Range 20% - 99%
  • Temp. Range (C) Indoor 0 Degrees - 50 Degrees , Outdoor -20 Degrees - 60 Degrees
  • Temp. Resolution 0.1 Degrees
  • Temp. Accuracy +/-1 Degrees C
  • Receiver to Transmitter Distance 100 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list