Skip Content
Discontinued with Replacement
TESTER DIGITAL BATTERY LOAD 130A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TESTER DIGITAL BATTERY LOAD 130A

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC3182
  • Mfr. Model # 3182
  • UNSPSC # 26111719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs
Suggested Replacement Product
BATTERY TEST,DIGTL,50-125A,HIGH RES

Price: NA

Technical Specs

  • Includes Instructions
  • Item Battery Load Tester
  • Height (In.) 7.6
  • Depth (In.) 4-1/2
  • Type Digital
  • Display 3-1/2 Digit LCD
  • Works With 6 V and 12 V Batteries
  • Width (In.) 10.8
  • Load Ranges 130 Amps
  • Voltage Range 0 - 16 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list