TESTER CIRCUIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TESTER CIRCUIT

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDI61-534
  • Mfr. Model # 61-534
  • UNSPSC # 41113644
  • CATALOGUE PAGE # 1234
  • Shipping Weight 0.5 lbs

Product Details

Circuit Breaker Finder With GFCI, Fully automatic operation. Positively identifies circuit breakers and fuses without service interruption.Works on 120/220 V circuits. Self calibrating. Visual and audible indicators. GFCI wiring tester. Non-contact voltage sensor included.

Technical Specs

  • For Use On Energized Line
  • Battery Type (1) 9 V
  • Item Automatic Circuit Identifier
  • Includes Battery
  • Display LED
  • Voltage Range 120/240 V
  • Manufacturers Warranty Length 2 yr.
  • Breaker/Fuse Identification Yes
  • Locate Shorts Yes
  • Audible Indicator Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list