!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TESTER, VDV NETCAT (POP)

TESTER, VDV NETCAT (POP)

GREENLEE

TESTER, VDV NETCAT (POP) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TESTER, VDV NETCAT (POP)

TESTER, VDV NETCAT (POP)

GREENLEE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GLENC100
  • Mfr. Model # NC100
  • UNSPSC # 41113740
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

NETcat(R) Micro Digital voice, data and video wiring tester for twisted pair and coax. Detects shorts, opens reversals, crossed pairs and split pairs. Hazardous voltage warning. Tone generator function provides three distinct tones, allows selection of wires, or pairs carrying tone. Remote stores in base.

Technical Specs

  • Item NetCat 100 Cable Tester
  • Adapter Type RJ-45 and F
  • Standards CE
  • For Use With Designed For Standard Tone Probes, But Compatible with Precision Digital Greenlee Tone Probes
  • Connector Type RJ45 ,RJ12 ,F Type
  • Includes Tester, Cable and Case

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list