Skip Content
TEST TUBE,NATURAL,ROUND BOTTOM,PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEST TUBE,NATURAL,ROUND BOTTOM,PK 1

STOCKWELL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23M439
  • Mfr. Model # 23M439
  • UNSPSC # 41121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • Capacity 5mL
  • Colour Natural
  • Item Test Tube
  • Material of Construction PP
  • Length 75mm
  • Max. Temp. (F) 275
  • Outside Dia. 12mm
  • Package Quantity 1000
  • Special Features Round Bottom
  • Max. Temp. (C) 135
  • Standards and Approvals None
  • Liner None
  • Graduation Range None
  • GPI Thread Size/Finish None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list