TEST TUBE,CLEAR,ROUND BOTTOM,PK 200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEST TUBE,CLEAR,ROUND BOTTOM,PK 200

STOCKWELL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23M438
  • Mfr. Model # 23M438
  • UNSPSC # 41121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.55 lbs

Technical Specs

  • Colour Clear
  • Capacity 5mL
  • Item Test Tube
  • Material of Construction PS
  • Length 75mm
  • Max. Temp. (F) 158
  • Package Quantity 2000
  • Special Features Round Bottom
  • Max. Temp. (C) 70
  • Outside Dia. 12mm
  • Liner None
  • Standards and Approvals None
  • GPI Thread Size/Finish None
  • Graduation Range None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list