Skip Content
TEST TUBE BRUSH, BLACK/WHITE, 3IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEST TUBE BRUSH, BLACK/WHITE, 3IN,

COOPER TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8P898
  • Mfr. Model # 8P898
  • UNSPSC # 27113002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Overall Length 9"
  • Bristle Color Black/White
  • Item Test Tube Brush
  • Brush Length 3"
  • Brush Dia. 3/4"
  • Bristle Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list