Skip Content
TEST STRIPS,PEROXIDE,0-4PPM,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TEST STRIPS,PEROXIDE,0-4PPM,PK 50

INDUSTRIAL TEST SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VFL7
  • Mfr. Model # 3VFL7
  • UNSPSC # 60104202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Test Strips
  • Range 0, 0.05, 0.1, 0.3, 0.5, 1.0, 1.5, 2.0, 3.0, 4.0 ppm
  • Testing Parameter Peroxide Check
  • Number of Tests 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list