Skip Content
TEST STRIPS CHLORIDE 0-500PPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TEST STRIPS CHLORIDE 0-500PPM

INDUSTRIAL TEST SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VEZ1
  • Mfr. Model # 3VEZ1
  • UNSPSC # 60104202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Test Strips
  • Number of Tests 30
  • Range 0, 50, 100, 250, 500 ppm
  • Testing Parameter Chloride

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list