!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TEST PROBES CAT IV SILICONE

TEST PROBES CAT IV SILICONE

FLIR

TEST PROBES CAT IV SILICONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEST PROBES CAT IV SILICONE

TEST PROBES CAT IV SILICONE

FLIR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # FLSTA80
  • Mfr. Model # TA80
  • UNSPSC # 41111905
  • CATALOGUE PAGE # 237
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Test Leads
  • For Use With Any Multimeter, Clamp Meter, Test Instrument that Accepts a Standard Shrouded Banana Plug
  • Maximum Voltage 1,000 V
  • Instrument Safety Rating CAT IV 1,000 V
  • Meter Connection Type Right Angle Shrouded Plug
  • Manufacturers Warranty Length 2 yr
  • Wire Size 18 AWG
  • Standards UL
  • Includes Black Test Lead, Red Test Lead
  • Maximum Operating Temperature 140 Degrees F
  • Colour Code Black, Red
  • Length 3 3/8 ft
  • Number of Test Leads 2
  • Maximum Current 10 A
  • Features Gold-Plated Tips for Professional Precision. Double-Extruded Multi-Color Silicone Leads with Wear Indication
  • Meter Connection End Size 4 mm
  • Wire Insulation Silicone
  • Test End Termination Probe
  • Insulation Material Silicone

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list