Skip Content
TEST LEAD HOLDER,ORANGE,14 SLOTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TEST LEAD HOLDER,ORANGE,14 SLOTS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5TXD0
  • Mfr. Model # 5TXD0
  • UNSPSC # 39121435
  • CATALOGUE PAGE # 1244
  • Shipping Weight 0.75 lbs

Product Details

Test Lead Holder, Orange, Number of Slots 14

Technical Specs

  • Cable Dia. (In.) 0.21
  • Item Test Lead Holder
  • Colour Orange
  • Height (In.) 1-1/4
  • Width (In.) 3-1/2
  • Number of Slots 14
  • Length (In.) 11

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list