TEST INDICATOR.2.25 DIA 1.000 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

TEST INDICATOR.2.25 DIA 1.000 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4KU82
  • Mfr. Model # 4KU82
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 678
  • Shipping Weight 1.0 lbs

Product Details

Dial Test Indicator, Continuous Reading, Graduations 0.001 In., Range 1 In., Range per Revolution 0.100 In., Dial Reading 0-100, Dial Size (In.) 2.250, Non Jeweled Bearings, Bezel Knurled, Black face with orange needle, Features Lug Back, Standards American Gage Design, Includes Adjustable Tolerance Limit Markers, Fitted Cardboard Box.

Technical Specs

  • Dial Reading 0 - 100
  • Bearing Type Plain
  • Graduations 0.001"
  • Features Lug Back
  • Includes Adjustable Tolerance Limit Markers, Fitted Cardboard Box
  • Item Dial Test Indicator
  • Range 1.000"
  • Standards American Gage Design
  • Reading Continuous
  • Dial Size 2-1/4"
  • Range per Revolution 0.1000"
  • Dial Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list