TEST INDICATOR,1 IN DIA,0.02 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TEST INDICATOR,1 IN DIA,0.02 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6XU91
  • Mfr. Model # 6XU91
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 679
  • Shipping Weight 1.0 lbs

Product Details

Dial test indicator, design horizontal, balanced reading, graduations 0.0005 in., range 0.020 in., range per revolution 0.020 in., dial reading 0-10-0, contact points 0.080 in., dial size (in.) 1.0, jeweled bearings, colour white, finish satin chrome, includes 3 dovetail mountings, 2 dovetail extensions and molded case.

Technical Specs

  • Dial Reading 0 - 10 - 0
  • Bearing Type Jeweled
  • Graduations 0.0005"
  • Includes (3) Dovetail Mountings, (2) Dovetail Extensions, Molded Case
  • Item Dial Test Indicator
  • Dial Size 1"
  • Range per Revolution 0.0200"
  • Dial Color White
  • Range 0.020"
  • Reading Balanced

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list