TEST INDICATOR 1 1/2 IN DIA 0.06IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEST INDICATOR 1 1/2 IN DIA 0.06IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4KY12
  • Mfr. Model # 4KY12
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 679
  • Shipping Weight 0.36 lbs

Product Details

Dial Test Indicator, Balanced Reading, Graduations 0.0005 In., Range 0.060 In., Range per Revolution 0.015 In., Dial Reading 0-15-0, Contact Points 0.040, 0.080, 0.120 In., Dial Size (In.) 1.5, Jeweled Bearings, Bezel Knurled, Color White, Features Tungsten Carbide Points, 210 Degree Swivel Arc, Standards American Gage Design, Includes 2 Dovetails, Shop Hardened Case

Technical Specs

  • Dial Reading 0 - 15 - 0
  • Bearing Type Jeweled
  • Graduations 0.0005"
  • Includes Shop Hardened Case, (2) Dovetails
  • Item Dial Test Indicator
  • Dial Size 1-1/2"
  • Range per Revolution 0.0150"
  • Dial Color White
  • Range 0.060"
  • Features Tungsten Carbide Points, 210 Degrees Swivel Arc
  • Standards American Gage Design
  • Reading Balanced

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list