TEST INDICATOR 1 1/2 IN DIA 0.02IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEST INDICATOR 1 1/2 IN DIA 0.02IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6XU89
  • Mfr. Model # 6XU89
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 679
  • Shipping Weight 1.0 lbs

Product Details

Dial Test Indicator, Design Horizontal, Balanced Reading, Graduations 0.0005 In., Range 0.020 In., Range per Revolution 0.020 In., Dial Reading 0-10-0, Contact Points 0.080 In., Dial Size (In.) 1.5, Jeweled Bearings, Bezel Adjustable, Color White, Finish Satin Chrome, Features Continuous Dial Up To 1 In., Full Range of Dial is 100, Includes 2 Dovetails, Molded Case.

Technical Specs

  • Dial Reading 0 - 10 - 0
  • Graduations 0.0005"/0.01 mm
  • Includes Molded Case, (2) Dovetails
  • Bearing Type Jeweled
  • Item Dial Test Indicator
  • Dial Size 1-1/2"
  • Dial Color White
  • Range 0.025"
  • Range per Revolution 0.0200"
  • Features Continuous Dial Up To 1", Full Range of Dial is 100
  • Reading Balanced

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list