TEST GAUGE,AIR,0-100 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEST GAUGE,AIR,0-100 PSI

CHERNE INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HCE8
  • Mfr. Model # 2HCE8
  • UNSPSC # 41112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • Type Air, 0 to 100 PSI, 2 PSI Increments
  • Item Test Gauge
  • For Use In Water Testing, Test Pumps, Extension/Inflation Hoses