Skip Content
TEST CLIPS 50 AMP RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TEST CLIPS 50 AMP RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-5002
  • Mfr. Model # 84-5002
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 3056
  • Shipping Weight 0.05 lbs

Product Details

Charging clips, 50 amp rating, insulated ends.

Technical Specs

  • Features Heavy Duty
  • Colour Red
  • Item Battery Charging Clamp
  • Max. Amps 50
  • Max. Jaw Opening 3/4"
  • Package Quantity 1
  • Connection Type Crimp/Solder
  • Insulation Material Vinyl
  • For Use With For Testing and Charging Applications

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list